FLAME-RESISTANT COVERALL RAIN SUIT, GREEN, 2XL
FLAME-RESISTANT COVERALL RAIN SUIT, GREEN, 2XL
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This unisex flame retardant coverall is size XX-large and is green. It is made out of PVC with a polyester lining. It meets the standards for ASTM D 6413. It also has 0.45mm thickness, heat-welded seams, zero pockets, a snaps waist closure, and 600 g fabric weight.
Technical Specs
Item Flame-Resistant Rainsuit
Arc Flash PPE Category 0
Colour Green
Fabric Weight 600 g/sq m
Includes 2 Pockets
Includes Hood Yes
Includes Lining No
Inseam 31 1/2 in
Jacket Closure Type Snap Closure
Lining Material Polyester
Maximum Chest Size 62 in
Minimum Chest Size 58 in
Number of Coat Pockets 0
Passes ASTM F6413 Flame Test D6413
Rainwear Style Flame Resistant Rain Coverall
Size 2XL
Stitching Material Polyester
Waist Closure Snap
Gender Unisex
Ankle Type Open
Collar Style Stand-Up
Cuff Style Open
Hood Style Detachable
Includes Belt Loops No
Includes Hood Drawstrings Yes
Includes Suspenders No
Insulated for Cold Conditions No
Jacket Length 38 in
Material PVC
Maximum Waist Size 55 in
Minimum Waist Size 51 in
Number of Pants Pockets 0
Rainwear Primary Material PVC
Seam Style Heat Welded
Standards ASTM D 6413
Thickness 0.45 mm
Will Fit Over Boots Yes
High-Visibility No
Country of Origin China
(subject to change)
Alternate Products
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$137.32
/ EACH