!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
3-PIECE RAIN SUIT, JACKET/DETACHABLE HOOD/BIB OVERALLS, YELLOW, XL, FLAME-RESISTANT

3-PIECE RAIN SUIT, JACKET/DETACHABLE HOOD/BIB OVERALLS, YELLOW, XL, FLAME-RESISTANT

TINGLEY

3-PIECE RAIN SUIT, JACKET/DETACHABLE HOOD/BIB OVERALLS, YELLOW, XL, FLAME-RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
3-PIECE RAIN SUIT, JACKET/DETACHABLE HOOD/BIB OVERALLS, YELLOW, XL, FLAME-RESISTANT

3-PIECE RAIN SUIT, JACKET/DETACHABLE HOOD/BIB OVERALLS, YELLOW, XL, FLAME-RESISTANT

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGS56307XLL
  • Mfr. Model # S56307-XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Product Details

This unisex S56307 yellow rain suit is size X-large and is made out of PVC. It meets the standards for ASTM D6413. It includes detachable hood, storm fly front and features chemical splash protection, full cut shoulder with 90 Degrees sleeve to body angle, and Therm-o-Rad sealed seams are 100% waterproof.

Technical Specs

  • ItemRain Suit
  • MaterialPVC
  • High-VisibilityNo
  • Jacket Length31 in
  • Style3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls
  • Thickness10.5 mm
  • Will Fit Over BootsYes
  • Hood FeaturesDrawcord, Snap Sockets
  • ANSI TypeUnrated
  • Jacket Entry Closure TypeSnap
  • Fabric Weight8 oz
  • Insulated for Cold ConditionsNo
  • Maximum Waist Size46 in
  • StandardsASTM D6413
  • Ankle TypeSnap
  • GenderUnisex
  • Includes SuspendersYes
  • Seam StyleHeat Sealed
  • Colour Yellow
  • Hood Style Detachable
  • Size XL
  • Fly Closure Type Snap
  • Includes Lining No
  • Features Chemical Splash Protection, Full Cut Shoulder with 90 Degrees Sleeve to Body Angle, Therm-O-Rad Sealed Seams are 100% Waterproof
  • Includes Hood Yes
  • Number of Coat Pockets 0
  • Number of Pants Pockets 0
  • Inseam 31 in
  • Back Stripe Pattern None
  • Maximum Chest Size 57 in
  • Back Type Closed
  • Minimum Waist Size 44 in
  • Cuff Style Snap Closure
  • Includes Detachable Hood, Storm Fly Front
  • Resists Abrasion, Chemicals, Contamination, Flame, Mildew
  • Series S56307
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories