3-PIECE RAINSUIT, DETACHABLE HOOD/JACKET/BIB OVERALL, YELLOW, UNRATED, XL
3-PIECE RAINSUIT, DETACHABLE HOOD/JACKET/BIB OVERALL, YELLOW, UNRATED, XL
VIKING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This men's 2110Y yellow rain suit is size X-large and is made out of polyester and PVC. It includes cotton corduroy collar, multiple cooling vents, waist panel and features water resistance and wind resistance.
Technical Specs
Item Rain Suit
Material Polyester, PVC
High-Visibility No
Jacket Length 32 in
Style 3 Piece Rain Suit with Jacket/Bib Overall
Lining Material Polyester, PVC
Features Water Resistant, Wind Resistant
Hood Features Drawstring Closure
ANSI Type Unrated
Inseam 30 in
Maximum Waist Size 39 in
Cuff Style Snap Closure
Includes Cotton Corduroy Collar,Multiple Cooling Vents, Waist Panel
Resists Water, Wind
Series 2110Y
Colour Yellow
Hood Style Detachable
Size XL
Fly Closure Type Snap
Includes Lining Yes
Thickness 0.35 mm
Includes Hood Yes
Number of Coat Pockets 2
Jacket Entry Closure Type Snap
Maximum Chest Size 47 in
Ankle Type Snap
Gender Men's
Includes Suspenders Yes
Seam Style Welded
Waist Closure Snap
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.89
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.77
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.27
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.07
/ EACH