WORK SUIT, DETACHABLE HOOD, 3-PIECE, INDUSTRIAL, ELECTRONC WELD SEAM, STORM FLAP, YELLOW, XL, PVC
WORK SUIT, DETACHABLE HOOD, 3-PIECE, INDUSTRIAL, ELECTRONC WELD SEAM, STORM FLAP, YELLOW, XL, PVC
TINGLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This yellow industrial three-piece work suit is made of PVC and fits size X-large. This rain suit has a detachable hood, storm flap, and electronically-welded seams.
Technical Specs
Item Rain Suit
Material Polyester
High-Visibility No
Jacket Length 31 in
Thickness 0.35 mm
Inseam 31 in
Maximum Chest Size 57 in
Gender Men's
Resists Salts
Colour Yellow
Hood Style Detachable
Size XL
Fly Closure Type Snap
Includes Hood Yes
Fabric Weight 10.5 oz
Maximum Waist Size 50 in
Includes Suspenders Yes
Seam Style Welded
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.89
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.77
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.27
/ each