!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
3-PIECE RAINSUIT, DETACHABLE HOOD/JACKET/BIB, BLACK, XL, UNRATED

3-PIECE RAINSUIT, DETACHABLE HOOD/JACKET/BIB, BLACK, XL, UNRATED

VIKING

3-PIECE RAINSUIT, DETACHABLE HOOD/JACKET/BIB, BLACK, XL, UNRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
3-PIECE RAINSUIT, DETACHABLE HOOD/JACKET/BIB, BLACK, XL, UNRATED

3-PIECE RAINSUIT, DETACHABLE HOOD/JACKET/BIB, BLACK, XL, UNRATED

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49P612
  • Mfr. Model # 2900BK-XL
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.98 lbs

Product Details

This men's 2900BK three-piece black rain suit is size X-large and is made out of 150D Ripstop polyester. It includes cotton corduroy collar, multiple cooling vents, waist panel and features wind resistance.

Technical Specs

  • ItemRain Suit
  • Material150D Ripstop Polyester
  • High-VisibilityNo
  • Jacket Length33 in
  • Style3 Piece Rain Suit with Jacket/Bib Overall
  • Lining MaterialPolyester, PVC
  • FeaturesWind Resistant
  • Number of Coat Pockets2
  • Jacket Entry Closure TypeHook-and-Loop
  • Fabric Weight150 Denier
  • Maximum Waist Size39 in
  • Breathable FabricYes
  • GenderMen's
  • Includes SuspendersYes
  • Seam StyleSewn
  • Waist ClosureElastic
  • Colour Black
  • Hood Style Detachable
  • Size XL
  • Fly Closure Type Hook-and-Loop
  • Includes Lining Yes
  • Thickness 150 den
  • Includes Hood Yes
  • ANSI Type Unrated
  • Inseam 31 in
  • Maximum Chest Size 47 in
  • Ankle Type Hook-and-Loop
  • Cuff Style Hook-and-Loop
  • Includes Cotton Corduroy Collar,Multiple Cooling Vents, Waist Panel
  • Resists Water, Wind
  • Series 2900BK
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list