!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
3-PIECE RAINSUIT, DETACHABLE HOOD/JACKET/BIB OVERALL, YELLOW, UNRATED, S

3-PIECE RAINSUIT, DETACHABLE HOOD/JACKET/BIB OVERALL, YELLOW, UNRATED, S

VIKING

3-PIECE RAINSUIT, DETACHABLE HOOD/JACKET/BIB OVERALL, YELLOW, UNRATED, S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
3-PIECE RAINSUIT, DETACHABLE HOOD/JACKET/BIB OVERALL, YELLOW, UNRATED, S

3-PIECE RAINSUIT, DETACHABLE HOOD/JACKET/BIB OVERALL, YELLOW, UNRATED, S

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10K276
  • Mfr. Model # 2110Y-S
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This men's 2110Y yellow rain suit is size small and is made out of polyester and PVC. It includes cotton corduroy collar, multiple cooling vents, waist panel and features water resistance and wind resistance.

Technical Specs

  • ItemRain Suit
  • MaterialPolyester, PVC
  • High-VisibilityNo
  • Jacket Length30 1/2 in
  • Style3 Piece Rain Suit with Jacket/Bib Overall
  • Lining MaterialPolyester, PVC
  • FeaturesWater Resistant, Wind Resistant
  • Hood FeaturesDrawstring Closure
  • ANSI TypeUnrated
  • Inseam28 1/2 in
  • Maximum Waist Size30 in
  • Cuff StyleSnap Closure
  • IncludesCotton Corduroy Collar,Multiple Cooling Vents, Waist Panel
  • ResistsWater, Wind
  • Series2110Y
  • Colour Yellow
  • Hood Style Detachable
  • Size S
  • Fly Closure Type Snap
  • Includes Lining Yes
  • Thickness 0.35 mm
  • Includes Hood Yes
  • Number of Coat Pockets 2
  • Jacket Entry Closure Type Snap
  • Maximum Chest Size 37 in
  • Ankle Type Snap
  • Gender Men's
  • Includes Suspenders Yes
  • Seam Style Welded
  • Waist Closure Snap
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list