!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WAVERLY YLW WATERPROOF STORM SUIT, S, STORM FLAP, POLYESTER, REMOVABLE HOOD, DRAWCORD

WAVERLY YLW WATERPROOF STORM SUIT, S, STORM FLAP, POLYESTER, REMOVABLE HOOD, DRAWCORD

HELLY HANSEN

WAVERLY YLW WATERPROOF STORM SUIT, S, STORM FLAP, POLYESTER, REMOVABLE HOOD, DRAWCORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WAVERLY YLW WATERPROOF STORM SUIT, S, STORM FLAP, POLYESTER, REMOVABLE HOOD, DRAWCORD

WAVERLY YLW WATERPROOF STORM SUIT, S, STORM FLAP, POLYESTER, REMOVABLE HOOD, DRAWCORD

HELLY HANSEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $265.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HLH70620-360S
  • Mfr. Model # 70620-360S
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Product Details

This Waverly series waterproof storm suit is size small and is yellow. It is made out of polyester and is high-visibility for added safety. It features taped seams, removable drawcord hood and serves as carrying case, packable, drawcord and meets the standards for CSA-Z96-2015, ANSI/ISEA 107. It also has taped seams, two pockets, and 300D fabric.

Technical Specs

  • ItemRain Suit
  • MaterialPolyester
  • High-VisibilityYes
  • CSA ClassClass 2, Class 3
  • FeaturesTaped Seams, Removable Drawcord Hood and Serves as Carrying Case, Packable
  • Hood FeaturesDrawcord
  • ANSI TypeR
  • Inseam34 in
  • Maximum Chest Size36 1/4 in
  • StandardsCSA-Z96-2015, ANSI/ISEA 107
  • ResistsWater
  • SeriesWaverly
  • Colour Yellow
  • Hood Style Detachable
  • Size S
  • ANSI Class 3
  • Includes Hood Yes
  • Number of Coat Pockets 2
  • Jacket Entry Closure Type Snap
  • Fabric Weight 300D
  • Maximum Waist Size 31 1/2 in
  • Includes Suspenders Yes
  • Seam Style Taped
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list