!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
3-PIECE RAINSUIT WITH DETACHABLE HOOD, YELLOW, M, PVC, 13.8 MIL

3-PIECE RAINSUIT WITH DETACHABLE HOOD, YELLOW, M, PVC, 13.8 MIL

CONDOR

3-PIECE RAINSUIT WITH DETACHABLE HOOD, YELLOW, M, PVC, 13.8 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
3-PIECE RAINSUIT WITH DETACHABLE HOOD, YELLOW, M, PVC, 13.8 MIL

3-PIECE RAINSUIT WITH DETACHABLE HOOD, YELLOW, M, PVC, 13.8 MIL

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR5T912
  • Mfr. Model # 5T912
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 941
  • Shipping Weight 3.6 lbs

Product Details

This unisex three-piece rainsuit with detachable hood is size medium and is yellow. It is made out of PVC with a polyester lining. It features oil resistance. It also has a snaps fly, 13.8 mil thickness, welded seams, and 11.8 ounce fabric weight.

Technical Specs

  • ItemRain Suit
  • MaterialPVC
  • High-VisibilityNo
  • Jacket Length29 1/2 in
  • Style3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls
  • Thickness13.8 mm
  • Inseam29 1/2 in
  • Ankle TypeSnap
  • GenderUnisex
  • ResistsOil
  • Colour Yellow
  • Hood Style Detachable
  • Size M
  • Fly Closure Type Snap
  • Lining Material Polyester
  • Includes Hood Yes
  • Fabric Weight 11.8 oz
  • Cuff Style Snap Closure
  • Includes Elastic Suspenders
  • Seam Style Welded
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms