3-PIECE RAINSUIT WITH DETACHABLE HOOD, YELLOW, L, PVC, 10 MIL, LIGHTWEIGHT
3-PIECE RAINSUIT WITH DETACHABLE HOOD, YELLOW, L, PVC, 10 MIL, LIGHTWEIGHT
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This unisex three-piece rainsuit with detachable hood is size large and is yellow. It is made out of PVC. It features light weight, drawstring closure. It also has a closed back, snaps fly, 10 mil thickness, sealed seams, two pockets, and 170 g/sq m fabric weight.
Technical Specs
Item Rain Suit
Material PVC
High-Visibility No
Jacket Length 31 1/2 in
Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls
Thickness 10 mm
Will Fit Over Boots No
Hood Features Drawstring Closure
Number of Pants Pockets 0
Inseam 31 1/2 in
Insulated for Cold Conditions No
Maximum Waist Size 53 in
Ankle Type Snap
Gender Unisex
Resists Water
Colour Yellow
Hood Style Detachable
Size L
Fly Closure Type Snap
Includes Lining No
Features Light Weight
Includes Hood Yes
Number of Coat Pockets 2
Jacket Entry Closure Type Snap
Fabric Weight 170 g/sq m
Maximum Chest Size 59 4/5 in
Back Type Closed
Cuff Style Snap Closure
Includes Elastic Suspenders
Seam Style Sealed
Country of Origin China
(subject to change)
Alternate Products
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.75
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.26
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.07
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.07
/ EACH
Related Products
TALON TRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.36
/ PAIR