!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DENY UNISEX FR RAIN SUIT, JACKET/DETACHABLE HOOD/BIB PANTS, L, SNAPS, PVC/POLYESTER

DENY UNISEX FR RAIN SUIT, JACKET/DETACHABLE HOOD/BIB PANTS, L, SNAPS, PVC/POLYESTER

BOB DALE

DENY UNISEX FR RAIN SUIT, JACKET/DETACHABLE HOOD/BIB PANTS, L, SNAPS, PVC/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DENY UNISEX FR RAIN SUIT, JACKET/DETACHABLE HOOD/BIB PANTS, L, SNAPS, PVC/POLYESTER

DENY UNISEX FR RAIN SUIT, JACKET/DETACHABLE HOOD/BIB PANTS, L, SNAPS, PVC/POLYESTER

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG95-1-901FR-LGE
  • Mfr. Model # 95-1-901FR-L
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Product Details

This unisex Deny series PVC/polyester rain suit with jacket, hood and bib pants is size large. It is made out of PVC/polyester and is high-visibility for added safety. It features flame resistance, water resistance, non-conductive rustproof hardware, wrist, ankle and waist adjustments, detachable hood. It also has a vented back, snap fly, 0.35 mm thickness, and electronically sealed seams.

Technical Specs

  • ItemRain Suit
  • Hood StyleDetachable
  • SizeL
  • Thickness0.35 mm
  • Includes HoodYes
  • Jacket Entry Closure TypeSnap
  • StandardsCAN/CGSB-155.20-2000
  • Includes SuspendersYes
  • Seam StyleSealed
  • Material Polyester, PVC
  • High-Visibility Yes
  • Fly Closure Type Snap
  • Features Flame Resistant, Water Resistant, Non-Conductive Rustproof Hardware, Wrist, Ankle and Waist Adjustments
  • Hood Features Detachable hood
  • Back Type Vented
  • Gender Unisex
  • Resists Flame, Water
  • Series Deny
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list