Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
3-PIECE RAINSUIT WITH DETACHABLE HOOD, YELLOW, 4XL, PVC, 13.8 MIL
3-PIECE RAINSUIT WITH DETACHABLE HOOD, YELLOW, 4XL, PVC, 13.8 MIL
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This unisex three-piece rainsuit with detachable hood is size XXXX-large and is yellow. It is made out of PVC with a polyester lining. It also has a snaps fly, 13.8 mil thickness, welded seams, and 11.8 ounce fabric weight.
Technical Specs
Item Rain Suit
Material PVC
High-Visibility No
Jacket Length 33 in
Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls
Thickness 13.8 mm
Inseam 32 1/4 in
Ankle Type Snap
Gender Unisex
Resists Oil
Colour Yellow
Hood Style Detachable
Size 4XL
Fly Closure Type Snap
Lining Material Polyester
Includes Hood Yes
Fabric Weight 11.8 oz
Cuff Style Snap Closure
Includes Elastic Suspenders
Seam Style Welded
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.59
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.09
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.79
/ EACH
Related Products
TALON TRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.36
/ PAIR
You have #compareProducts out of 5 products to compare selected.
Clear All