3-PIECE RAINSUIT WITH DETACHABLE HOOD, YELLOW, 3XL, PVC, 10 MIL, LIGHTWEIGHT
3-PIECE RAINSUIT WITH DETACHABLE HOOD, YELLOW, 3XL, PVC, 10 MIL, LIGHTWEIGHT
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This unisex three-piece rainsuit with detachable hood is size XXX-large and is yellow. It is made out of PVC. It features light weight, drawstring closure. It also has a closed back, snaps fly, 10 mil thickness, sealed seams, two pockets, and 170 g/sq m fabric weight.
Technical Specs
Item Rain Suit
Material PVC
High-Visibility No
Jacket Length 34 in
Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls
Thickness 10 mm
Will Fit Over Boots No
Hood Features Drawstring Closure
Number of Pants Pockets 0
Inseam 34 1/2 in
Insulated for Cold Conditions No
Maximum Waist Size 62 in
Ankle Type Snap
Gender Unisex
Resists Water
Colour Yellow
Hood Style Detachable
Size 3XL
Fly Closure Type Snap
Includes Lining No
Features Light Weight
Includes Hood Yes
Number of Coat Pockets 2
Jacket Entry Closure Type Snap
Fabric Weight 170 g/sq m
Maximum Chest Size 69 1/5 in
Back Type Closed
Cuff Style Snap Closure
Includes Elastic Suspenders
Seam Style Sealed
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.59
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.07
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.60
/ PAIR
TALON TRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.36
/ PAIR