!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY RAIN PANT,FLOR,S

SAFETY RAIN PANT,FLOR,S

TOUGH DUCK

SAFETY RAIN PANT,FLOR,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY RAIN PANT,FLOR,S

SAFETY RAIN PANT,FLOR,S

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS37411SML-FLOR
  • Mfr. Model # S37411SML-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This men's S37411 rain pant is green and is size small. It is made out of 300D Ripstop polyester with a fabric weight of 190 g/sq m. It features 100% polyester 300d ripstop with polyurethane membrane, taped seams, waterproof, breathability 5000/5000 mvp/24hr2 and antifreeze finish, 3M Scotchlite reflective. It meets the standards for CSA Class 3 Level 2.

Technical Specs

  • ItemRain Pants
  • GenderMen's
  • ColourGreen
  • Garment TypePant
  • Fabric Weight190 g/sq m
  • StandardsCSA Class 3 Level 2
  • Minimum Waist Size29 in
  • Pocket LocationsSide Pocket
  • ANSI Class3
  • Breathable FabricYes
  • Number of Outside Pockets2
  • Seam StyleSealed
  • Material 300D Ripstop Polyester
  • Size S
  • Maximum Waist Size 31 in
  • Includes Lining No
  • Style Rain Pant
  • Features 100% Polyester 300D Ripstop with PU Membrane, Taped Seams, Waterproof, Breathable 5000/5000 MVP/24hr² and Antifreeze Finish, 3M Scotchlite Reflective Material with 4 in Contrast Backing, Fully Seam-Sealed, Moisture Diversion Design on Pass-Through Pockets, Elasticized Waist with Drawstring, Adjustable Leg Openings, Compliant When Worn with Class 2 Top with Armbands
  • Pass Through Pockets Yes
  • Series S37411
  • ANSI Type E
  • Coating Material Polyurethane
  • Resists Water
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list