Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
HI-VIS BREATHABLE RAIN PANTS, ANSI CLASS E, M 34 X 30¼ IN, ORANGE
HI-VIS BREATHABLE RAIN PANTS, ANSI CLASS E, M 34 X 30¼ IN, ORANGE
ERGODYNE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This men's rain pant is orange and is size medium. It is made out of polyester with a fabric weight of 13.5 ounces It includes reflective striping, mesh lining and features breathability. It meets the standards for ASTM D 6413.
Technical Specs
Item Rain Pants
Gender Men's
Colour Orange
Maximum Waist Size 34 in
Includes Lining Yes
Ankle Type Zipper
Style Rain Pant
Waist Closure Elastic
Will Fit Over Boots Yes
Minimum Waist Size 30 in
ANSI Class E
Coating Material Polyurethane
Number of Outside Pockets 1
Seam Style Stitched, Taped
Material Polyester
Size M
Inseam 30 1/4 in
High-Visibility No
Lining Material Polyester
Fabric Weight 13.5 oz
Fly Closure Type Drawstring, Elastic
Standards ASTM D 6413
Features Breathable
Pocket Locations Right Leg
Breathable Fabric Yes
Includes Reflective Striping, Mesh Lining
Resists Water
Thickness 0.2mm
Country of Origin China
(subject to change)
Alternate Products
ERGODYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$89.71
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All