!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAIN JACKET,XL,BLACK,UNISEX,POLYURETHANE

RAIN JACKET,XL,BLACK,UNISEX,POLYURETHANE

TINGLEY

RAIN JACKET,XL,BLACK,UNISEX,POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN JACKET,XL,BLACK,UNISEX,POLYURETHANE

RAIN JACKET,XL,BLACK,UNISEX,POLYURETHANE

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGJ67113XL
  • Mfr. Model # J67113.XL
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • ItemRain Jacket
  • SizeXL
  • Number of Outside Pockets2
  • GenderUnisex
  • High-VisibilityNo
  • Back Stripe PatternNone
  • Hood StylePackable Hood in Collar
  • Maximum Chest Size56 in
  • Cuff StyleElastic
  • Coating MaterialPolyurethane
  • IncludesRoll-Away Hood
  • Seam StyleHeat Sealed, Lap Sealed
  • Style Rain Jacket
  • Number of Inside Pockets 0
  • Colour Black
  • Material Polyester/Polyurethane
  • ANSI Class Not Rated
  • Includes Hood Yes
  • Length 31 in
  • Features Lightweight, Medium Duty, Tapered Sweep With Adjustable Elastic Drawcord
  • Thickness 0.4 mm
  • Collar Style Roll-A-Way Hood in Collar Design
  • Resists Water
  • Series J67113
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories