!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL SPLASH/RAIN JACKET, L, GREEN, SNAPS WITH STORM FLAP, HEAVY-DUTY PVC

CHEMICAL SPLASH/RAIN JACKET, L, GREEN, SNAPS WITH STORM FLAP, HEAVY-DUTY PVC

TINGLEY

CHEMICAL SPLASH/RAIN JACKET, L, GREEN, SNAPS WITH STORM FLAP, HEAVY-DUTY PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL SPLASH/RAIN JACKET, L, GREEN, SNAPS WITH STORM FLAP, HEAVY-DUTY PVC

CHEMICAL SPLASH/RAIN JACKET, L, GREEN, SNAPS WITH STORM FLAP, HEAVY-DUTY PVC

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGJ41008LG
  • Mfr. Model # J41008-LG
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.67 lbs

Product Details

This men's J41008 green rain jacket is size large and is made out of PVC. It meets the standards for ASTM D6413. It includes hidden hardware, high collar with hook-and-loop throat closure, tapered sleeves and features non conductive, non corrosive snaps.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets0
  • ColourGreen
  • GenderMen's
  • High-VisibilityNo
  • Back Stripe PatternNone
  • Hood StyleNone
  • Length TypeHip
  • Includes LiningYes
  • Lining MaterialPolyester
  • StandardsASTM D6413
  • Thickness0.43 mm
  • Collar StyleHigh Collar
  • IncludesHidden Hardware, High Collar with Hook-and-Loop Throat Closure, Tappered Sleeves
  • Seam StyleSealed
  • Sleeve Length36 in
  • Garment Type Rain Jacket
  • Size L
  • Number of Outside Pockets 0
  • Front Closure Type Snap
  • Material PVC
  • Insulated for Cold Conditions No
  • Includes Hood No
  • Length 32 in
  • Includes Removable Liner No
  • Maximum Chest Size 70 in
  • Features Non Conductive, Non Corrosive Snaps
  • Cuff Style Open
  • Coating Material PVC
  • Fabric Weight 13 oz
  • Resists Acids, Alcohols, Alkalis, Flame, Oils, Salts
  • Series J41008
  • Wind-Resistant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list