!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME-RESISTANT RAIN JACKET, 4XL, GREEN, SNAPS WITH STORM FLAP, ATTACHED HOOD

FLAME-RESISTANT RAIN JACKET, 4XL, GREEN, SNAPS WITH STORM FLAP, ATTACHED HOOD

TINGLEY

FLAME-RESISTANT RAIN JACKET, 4XL, GREEN, SNAPS WITH STORM FLAP, ATTACHED HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME-RESISTANT RAIN JACKET, 4XL, GREEN, SNAPS WITH STORM FLAP, ATTACHED HOOD

FLAME-RESISTANT RAIN JACKET, 4XL, GREEN, SNAPS WITH STORM FLAP, ATTACHED HOOD

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGJ41108-4XL
  • Mfr. Model # J41108-4X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.08 lbs

Technical Specs

  • ItemFlame Resistant Rain Jacket
  • Closure TypeSnap
  • ColourGreen
  • Fabric Weight13 oz/sq yd
  • Hood StyleAttached
  • Includes LiningYes
  • Length32 in
  • MaterialPVC
  • Minimum Chest Size66 in
  • Number of Outside Pockets0
  • Size4XL
  • Thickness17 mm
  • Back Stripe PatternNone
  • Arc Flash PPE Category 0
  • Collar Style No Collar
  • Cuff Style Open
  • Gender Unisex
  • Includes Hood Yes
  • Insulated for Cold Conditions No
  • Lining Material Polyester
  • Maximum Chest Size 66 in
  • Number of Inside Pockets 0
  • Seam Style Sealed
  • Standards ASTM D6413
  • Garment Type Rain Jacket
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories