!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S RAIN JACKET, FR, CSA, SZ 2XL/CHEST 62 IN/32 IN L, ORANGE, PU/NOMEX

MEN'S RAIN JACKET, FR, CSA, SZ 2XL/CHEST 62 IN/32 IN L, ORANGE, PU/NOMEX

TINGLEY

MEN'S RAIN JACKET, FR, CSA, SZ 2XL/CHEST 62 IN/32 IN L, ORANGE, PU/NOMEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S RAIN JACKET, FR, CSA, SZ 2XL/CHEST 62 IN/32 IN L, ORANGE, PU/NOMEX

MEN'S RAIN JACKET, FR, CSA, SZ 2XL/CHEST 62 IN/32 IN L, ORANGE, PU/NOMEX

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $324.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGJ44129C2XL
  • Mfr. Model # J44129C-2X
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 939
  • Shipping Weight 2.77 lbs

Product Details

This men's rain jacket is flame-resistant and made of 0.38-millimetre thick polyurethane with sealed seams and a Nomex lining. It is orange, size XX-large, fits a 62-inch chest, and is 32 inches long. Included are two outside pockets and a front zipper closure. It has an ATPV rating of 11.0 calories per square centimetre and meets CSA Z96 standards.

Technical Specs

  • ItemFlame Resistant Rain Jacket
  • Closure TypeSnap
  • ColourOrange
  • Fabric Weight11.3 oz/sq yd
  • High-VisibilityYes
  • Includes HoodYes
  • Length32 in
  • Material CoatingPVC
  • Minimum Chest Size62 in
  • Number of Outside Pockets2
  • Size2XL
  • Thickness0.38 mm
  • Waist StyleAdjustable
  • ATPV Rating 11 cal/sq cm
  • Collar Style Hood-in-Collar
  • Cuff Style Hook-and-Loop
  • Gender Men's
  • Hood Style Packable Hood in Collar
  • Includes Hood Drawstrings Yes
  • Material Non-Woven Nomex, PVC
  • Maximum Chest Size 62 in
  • Number of Inside Pockets 0
  • Seam Style Heat Sealed
  • Standards CSA Z96 Class 2 Level 2, ASTM F1891, ASTM F2733
  • Total Number of Pockets 2
  • Garment Type Rain Jacket
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list