!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S RAIN JACKET, CSA, HI-VIS, SZ XS/CHEST 38 TO 40 IN/33 IN L, NEON GRN, POLYESTER/NYLON

MEN'S RAIN JACKET, CSA, HI-VIS, SZ XS/CHEST 38 TO 40 IN/33 IN L, NEON GRN, POLYESTER/NYLON

VIKING

MEN'S RAIN JACKET, CSA, HI-VIS, SZ XS/CHEST 38 TO 40 IN/33 IN L, NEON GRN, POLYESTER/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S RAIN JACKET, CSA, HI-VIS, SZ XS/CHEST 38 TO 40 IN/33 IN L, NEON GRN, POLYESTER/NYLON

MEN'S RAIN JACKET, CSA, HI-VIS, SZ XS/CHEST 38 TO 40 IN/33 IN L, NEON GRN, POLYESTER/NYLON

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $177.01 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6330JG-XS
  • Mfr. Model # 6330JG-XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This men's rain jacket is made of 300 denier polyester with a nylon mesh lining and a triple-stitched, taped, and heat-sealed seam for windproof and waterproof protection. It is neon green with two-inch reflective tape and includes a detachable hood, dual chest straps for ID badge/cell/radio, vents on front and back, and two zippered pockets. It is size X-small, fits a 38- to 40-inch chest, and is 33 inches long. It meets CSA Z96-15 Class 2, Level 2 standards.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets3
  • ColourGreen
  • MaterialPolyester, Polyurethane
  • CSA ClassClass 2, Class 3
  • Includes HoodNo
  • Includes LiningYes
  • StandardsCSA Z96-15 Class 2 Level 2, becomes Class 3 when worn as a suit, ANSI/ISEA 107-2015 Type R, Class 3, WCB/Worksafe/DOT configuration
  • Coating MaterialPolyurethane
  • Front Stripe PatternDual Reflective Chest Straps
  • ResistsAbrasion, Puncture, Rip, Snag
  • SeriesProfessional
  • Garment Type Jacket
  • Size XS
  • Number of Outside Pockets 3
  • Gender Men's
  • High-Visibility Yes
  • ANSI Class 3
  • Hood Style Detachable
  • Features Heavy Duty 300 denier Trilobal ripstop Polyester with PU material gives superior abrasion, puncture, rip and snag resistance, Double sewn, taped and heat sealed seams, Waterproof and windproof, Generous sizing for working comfort and ventilation
  • ANSI Type R
  • Fabric Weight 300D
  • Includes Front and back multi vents, 2 Zippered storage front pockets and 1 chest pocket, Dual reflective chest straps, Double stitched tape and background for superior durability
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Wind-Resistant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list