!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAIN JACKET, XL, YELLOW, ZIPPER WITH STORM FLAP, POLYESTER, 2 POCKETS

RAIN JACKET, XL, YELLOW, ZIPPER WITH STORM FLAP, POLYESTER, 2 POCKETS

HELLY HANSEN

RAIN JACKET, XL, YELLOW, ZIPPER WITH STORM FLAP, POLYESTER, 2 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN JACKET, XL, YELLOW, ZIPPER WITH STORM FLAP, POLYESTER, 2 POCKETS

RAIN JACKET, XL, YELLOW, ZIPPER WITH STORM FLAP, POLYESTER, 2 POCKETS

HELLY HANSEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $165.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45FE99
  • Mfr. Model # 70261_360-XL
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Product Details

This men's 70261 yellow rain jacket is size X-large and is made out of polyester. It meets the standards for ANSI 107-2010. It includes silver reflective tape and features 3M Reflex, storm flap, stretch fabric.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets0
  • ColourYellow
  • GenderMen's
  • High-VisibilityNo
  • Back Stripe PatternX
  • Hood StylePackable Hood in Collar
  • Length TypeHip
  • Includes LiningYes
  • Lining MaterialPolyester
  • StandardsANSI 107-2010
  • Thickness0.35 mm
  • Coating MaterialPolyurethane
  • Fabric Weight7 oz
  • ResistsWater
  • Series70261
  • Garment Type Rain Jacket
  • Size XL
  • Number of Outside Pockets 2
  • Front Closure Type Zipper
  • Material Polyester
  • Insulated for Cold Conditions No
  • Includes Hood Yes
  • Length 25 7/8 in
  • Includes Removable Liner No
  • Maximum Chest Size 45 1/2 in
  • Features 3M Reflex, Storm Flap, Stretch Fabric
  • Cuff Style Adjustable
  • ANSI Type Unrated
  • Collar Style High Collar
  • Includes Silver Reflective Tape
  • Seam Style Welded
  • Wind-Resistant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories