!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED RAIN JACKET, XL, YELLOW, SNAPS, ATTACHED HOOD, 0.45MM PVC/POLY, HIP LENGTH

HOODED RAIN JACKET, XL, YELLOW, SNAPS, ATTACHED HOOD, 0.45MM PVC/POLY, HIP LENGTH

VIKING

HOODED RAIN JACKET, XL, YELLOW, SNAPS, ATTACHED HOOD, 0.45MM PVC/POLY, HIP LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED RAIN JACKET, XL, YELLOW, SNAPS, ATTACHED HOOD, 0.45MM PVC/POLY, HIP LENGTH

HOODED RAIN JACKET, XL, YELLOW, SNAPS, ATTACHED HOOD, 0.45MM PVC/POLY, HIP LENGTH

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM5125J-XL
  • Mfr. Model # 5125J-XL
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.745 lbs

Product Details

This men's hooded rain jacket is size X-large and is yellow. It is made out of 0.45mm PVC/polyester with a polyester lining. It features chemical resistance, wind resistance. It also has snaps closure, 0.45mm thickness, welded, stitched/heat sealed seams, and 0.45mm fabric weight.

Technical Specs

  • ItemRain Jacket
  • SizeXL
  • Number of Outside Pockets0
  • Front Closure TypeSnap
  • MaterialPolyester, PVC
  • Includes HoodYes
  • Length33 in
  • FeaturesChemical Resistant, Wind Resistant
  • Fabric Weight0.45mm
  • ResistsOil, Seawater, Sunlight
  • Style Jacket
  • Number of Inside Pockets 0
  • Colour Yellow
  • Gender Men's
  • High-Visibility No
  • Hood Style Attached
  • Lining Material Polyester
  • Thickness 0.45 mm
  • Includes Hood with Drawstring, Double Chrome Plated Brass Snap System
  • Seam Style Welded, Stitched
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list