!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S RAIN JACKET,CSA,INSULATED/HI-VIS,SZ XL/CHEST 47 TO 119.5 IN,ORNG,150 DENIER POLYESTER/PU

MEN'S RAIN JACKET,CSA,INSULATED/HI-VIS,SZ XL/CHEST 47 TO 119.5 IN,ORNG,150 DENIER POLYESTER/PU

OPEN ROAD

MEN'S RAIN JACKET,CSA,INSULATED/HI-VIS,SZ XL/CHEST 47 TO 119.5 IN,ORNG,150 DENIER POLYESTER/PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S RAIN JACKET,CSA,INSULATED/HI-VIS,SZ XL/CHEST 47 TO 119.5 IN,ORNG,150 DENIER POLYESTER/PU

MEN'S RAIN JACKET,CSA,INSULATED/HI-VIS,SZ XL/CHEST 47 TO 119.5 IN,ORNG,150 DENIER POLYESTER/PU

OPEN ROAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6326JO-XL
  • Mfr. Model # 6326JO-XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This men's rain jacket is insulated with 125 gsm ThermoMAXX insulation for warmth up to -30 Degrees C. It is made with 32-ounce, 150 denier Trilobal ripstop polyester and polyurethane for windproof and waterproof protection, and is fluorescent orange with dual-reflective chest straps for high visibility. This size X-large jacket fits a 47- to 119.5-inch chest and is fully compliant with CSA Z96-15 Class, 2, Level 2 standards. It becomes CSA Class 3 when worn as a suit.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets1
  • ColourOrange
  • MaterialPolyester, Polyurethane
  • CSA ClassClass 2, Class 3
  • Insulated for Cold ConditionsYes
  • Hood StyleDetachable
  • Includes LiningYes
  • Lining MaterialMicro Fleece
  • StandardsCSA Z96-15 Class 2, Level 2, CSA Class 3 when worn as a suit, ANSI/ISEA 107-2015 Type R, Class 3, WCB/Worksafe/DOT configuration
  • ANSI TypeR
  • Collar StyleLined
  • Front Stripe PatternDual Reflective Chest Straps
  • Minimum Chest Size119 1/2 in
  • SeriesOpen Road
  • Wrist ClosureAdjustable
  • Garment Type Jacket
  • Size XL
  • Number of Outside Pockets 2
  • Gender Men's
  • High-Visibility Yes
  • ANSI Class 3
  • Includes Hood Yes
  • Length 24 1/2 in
  • Maximum Chest Size 47 in
  • Features 125 gsm ThermoMAXX Insulation Good up to -30 Degrees C/-22 Degrees F, Waterproof and Windproof, 150 Denier Trilobal Rip Stop Polyester/PU Material Light Weight and Flexible Even in Cold Conditions
  • Cuff Style Adjustable
  • Coating Material Polyurethane
  • Fabric Weight 125 g/sq m
  • Includes Detachable insulated hood, Micro-fleece lined collar, Dual reflective chest straps, Adjustable wrist cuffs with Hook and Loop fasteners, 2 front patch pockets, One zipped chest pocket under front placket
  • Resists Cold Weather, Windproof, Waterproof
  • Wind-Resistant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list