!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VIKING RAIN JACKET, NAVY, XL, POLYESTER/PVC, RESISTS: WATER/WIND, HEAT-SEALED SEAMS

VIKING RAIN JACKET, NAVY, XL, POLYESTER/PVC, RESISTS: WATER/WIND, HEAT-SEALED SEAMS

VIKING

VIKING RAIN JACKET, NAVY, XL, POLYESTER/PVC, RESISTS: WATER/WIND, HEAT-SEALED SEAMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VIKING RAIN JACKET, NAVY, XL, POLYESTER/PVC, RESISTS: WATER/WIND, HEAT-SEALED SEAMS

VIKING RAIN JACKET, NAVY, XL, POLYESTER/PVC, RESISTS: WATER/WIND, HEAT-SEALED SEAMS

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $155.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM829N-XL
  • Mfr. Model # 829N-XL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This Viking navy blue rain jacket is size X-large and is made out of polyester and PVC. It includes embroidery zipper, safety reflective piping and features includes Viking fleece inner jacket, can withstand cold weather temperatures up to 20 Degrees Celsius/-4 Degrees Fahrenheit, high tech polyester/PVC shell fabric.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets1
  • ColourNavy
  • Insulated for Cold ConditionsYes
  • Hood StyleDrawstring
  • Lining MaterialTaffeta
  • Cuff StyleAdjustable
  • ResistsWaterproof, Windproof
  • SeriesViking
  • Garment Type Jacket
  • Size XL
  • Number of Outside Pockets 2
  • Material Polyester, PVC
  • Includes Hood Yes
  • Includes Lining Yes
  • Features Comes with a Viking Fleece Inner Jacket that can be Worn as a Stand Alone or Combined with the Shell Jacket to Withstand Cold Weather Temperatures up to 20 Degrees C/-4 Degrees F, High Tech Polyester/PVC Shell Fabric
  • Includes Embroidery zipper, Safety reflective piping
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Wind-Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list