!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAIN JACKET,POLYESTER,SZ XL,GREEN

RAIN JACKET,POLYESTER,SZ XL,GREEN

VIKING

RAIN JACKET,POLYESTER,SZ XL,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN JACKET,POLYESTER,SZ XL,GREEN

RAIN JACKET,POLYESTER,SZ XL,GREEN

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $177.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6330JG-XL
  • Mfr. Model # 6330JG-XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

This men's rain jacket is green and is size X-large. It is made out of polyester with a fabric weight of 13.5 ounces. It includes detachable hood, dual chest straps for ID badge/cell/radio, vents on front and back, fully mesh lined, two zippered pockets, two-inch reflective tape and features wind resistance. It meets the standards for CSA Z96-15 Class 2 Level 2, ANSI/ ISEA 107-2015 Type R, Class 3, and is high-visibility.

Technical Specs

  • ItemRain Jacket
  • SizeXL
  • Number of Outside Pockets2
  • Front Closure TypeZipper
  • MaterialPolyester
  • ANSI Class3
  • Hood StyleDetachable
  • Includes LiningYes
  • Lining MaterialPolyester
  • StandardsCSA Z96-15 Class 2 Level 2, ANSI/ ISEA 107-2015 Type R, Class 3, Not FR
  • ANSI TypeR
  • IncludesDetachable Hood, Dual Chest Straps for ID Badge/Cell/Radio, Vents On Front and Back, Fully Mesh Lined, (2) Zippered Pockets, 2 in Reflective Tape
  • Seam StyleTriple Stitched, Taped, Heat Sealed
  • Style Jacket
  • Number of Inside Pockets 3
  • Colour Green
  • Gender Men's
  • High-Visibility Yes
  • Includes Hood Yes
  • Length 33 1/2 in
  • Maximum Chest Size 47 in
  • Features Wind Resistant
  • Cuff Style Hook-and-Loop
  • Fabric Weight 13.5 oz
  • Resists Water, Wind
  • Wind-Resistant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list