!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S RAIN/SAFETY JACKET W DETACH HOOD, CSA, SZ XL/CHEST 47 IN, BLACK, POLYESTER/PU

MEN'S RAIN/SAFETY JACKET W DETACH HOOD, CSA, SZ XL/CHEST 47 IN, BLACK, POLYESTER/PU

OPEN ROAD

MEN'S RAIN/SAFETY JACKET W DETACH HOOD, CSA, SZ XL/CHEST 47 IN, BLACK, POLYESTER/PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S RAIN/SAFETY JACKET W DETACH HOOD, CSA, SZ XL/CHEST 47 IN, BLACK, POLYESTER/PU

MEN'S RAIN/SAFETY JACKET W DETACH HOOD, CSA, SZ XL/CHEST 47 IN, BLACK, POLYESTER/PU

OPEN ROAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.15 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6323JBXL
  • Mfr. Model # 6323JB-XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This men's safety/rain jacket is made of 0.15-mil thick polyester and polyurethane with a 6.7-ounce fabric weight, and features a double-stitched and heat-sealed seam for cold weather and wind-resistant protection. It is black, size X-large, fits a 47-inch chest, and includes a detachable hood, adjustable cuffs, two outside pockets, and a front zipper closure. It meets CSA 96-15 standards.

Technical Specs

  • ItemRain Jacket
  • SizeXL
  • ColourBlack
  • MaterialPolyester, Polyurethane
  • ANSI Class1
  • Includes HoodYes
  • Includes LiningYes
  • Lining MaterialMesh
  • StandardsCSA Z96-15 Class 1, Level 2, ANSI/ISEA 107-2015 Type O, Class 1, WCB/Worksafe/DOT configuration
  • Thickness0.51 mm
  • Coating MaterialPolyurethane
  • Front Stripe PatternDual Reflective Chest Straps
  • Seam StyleDouble Stitched, Taped, Heat Sealed
  • Wind-ResistantYes
  • Style Jacket
  • Number of Outside Pockets 2
  • Gender Men's
  • High-Visibility Yes
  • Insulated for Cold Conditions Yes
  • Hood Style Detachable
  • Maximum Chest Size 47 in
  • Features 150 Denier Trilobal rip-stop polyester/PU material light weight and flexible even in cold conditions, Double sewn, taped and heat-sealed seams, Waterproof and windproof, Generous sizing for working comfort and ventilation
  • Cuff Style Adjustable
  • ANSI Type O
  • Fabric Weight 6.7 oz
  • Resists Cold Weather, Windproof, Waterproof
  • Series Open Road
  • Wrist Closure Adjustable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list