MEN'S FLAME-RESISTANT RAIN JACKET, S, PUR/POLYESTER, ORANGE, FLEECE COLLAR
MEN'S FLAME-RESISTANT RAIN JACKET, S, PUR/POLYESTER, ORANGE, FLEECE COLLAR
VIKING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Stretchable FR treated PU/polyester. 2 in. yellow Reflexite( TM) reflective tape. Complies with CSA Z96-09 Class 1, Level FR. Nylon snap closure and suspenders meet electric shock resistance standard. Resistant to oil, diesel, chemicals, animal fat, and f
Technical Specs
Item Flame Resistant Rain Jacket
Closure Type Snap
Fabric Weight 7 oz/sq yd
Hood Style Detachable
Material Flame-Resistant Treated Polyurethane, Polyester
Number of Outside Pockets 0
Size S
Thickness 0.40 mm
Arc Flash PPE Category 0
Colour Orange
Gender Men's
Length 33 in
Number of Inside Pockets 0
Seam Style Welded
Standards CSA Z96-09 Class 1, Level FR CSGB-155.1-2001
Country of Origin China
(subject to change)
Related Products
VIKING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.41
/ each