!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S FLAME-RESISTANT RAIN JACKET, L, PUR/POLYESTER, ORANGE, FLEECE COLLAR

MEN'S FLAME-RESISTANT RAIN JACKET, L, PUR/POLYESTER, ORANGE, FLEECE COLLAR

VIKING

MEN'S FLAME-RESISTANT RAIN JACKET, L, PUR/POLYESTER, ORANGE, FLEECE COLLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S FLAME-RESISTANT RAIN JACKET, L, PUR/POLYESTER, ORANGE, FLEECE COLLAR

MEN'S FLAME-RESISTANT RAIN JACKET, L, PUR/POLYESTER, ORANGE, FLEECE COLLAR

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6050FRJ-L
  • Mfr. Model # 6050FRJ-L
  • UNSPSC # 11161704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.01 lbs

Product Details

Stretchable FR treated PU/polyester. 2 in. yellow Reflexite( TM) reflective tape. Complies with CSA Z96-09 Class 1, Level FR. Nylon snap closure and suspenders meet electric shock resistance standard. Resistant to oil, diesel, chemicals, animal fat, and f

Technical Specs

  • ItemFlame Resistant Rain Jacket
  • Arc Flash PPE Category0
  • Collar StyleFleece
  • Cuff StyleAdjustable
  • GenderMen's
  • Hood StyleDetachable
  • Includes Hood DrawstringsYes
  • Length33 in
  • MaterialFlame-Resistant Treated Polyurethane, Polyester
  • Maximum Chest Size43 in
  • Number of Inside Pockets0
  • Seam StyleWelded
  • StandardsCSA Z96-09 Class 1, Level FR, CAN/CGSB-4.2 No.27.10, ASTM D6413
  • Total Number of Pockets0
  • ANSI Class 3
  • Closure Type Snap
  • Colour Orange
  • Fabric Weight 7 oz/sq yd
  • High-Visibility Yes
  • Includes Hood Yes
  • Includes Lining Yes
  • Lining Material Polyester
  • Material Coating Polyester, Polyurethane
  • Minimum Chest Size 43 in
  • Number of Outside Pockets 0
  • Size L
  • Thickness 0.40 mm
  • Size - Body Type Regular
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list