!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S OPEN ROAD RAIN JACKET, BLACK, L, POLY/PUR, 125 G/SQ M, HI-VIS, RESISTS: COLD/WIND/WATER

MEN'S OPEN ROAD RAIN JACKET, BLACK, L, POLY/PUR, 125 G/SQ M, HI-VIS, RESISTS: COLD/WIND/WATER

VIKING

MEN'S OPEN ROAD RAIN JACKET, BLACK, L, POLY/PUR, 125 G/SQ M, HI-VIS, RESISTS: COLD/WIND/WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S OPEN ROAD RAIN JACKET, BLACK, L, POLY/PUR, 125 G/SQ M, HI-VIS, RESISTS: COLD/WIND/WATER

MEN'S OPEN ROAD RAIN JACKET, BLACK, L, POLY/PUR, 125 G/SQ M, HI-VIS, RESISTS: COLD/WIND/WATER

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6326JBL
  • Mfr. Model # 6326JB-L
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This men's Open Road rain jacket is black and is size large. It is made out of polyester/polyurethane with a fabric weight of 125 g/sq m. It includes detachable insulated hood, micro-fleece lined collar, dual reflective chest straps, adjustable hook-and-loop wrist cuffs and features 125 gsm Thermomaxx insulation good to -30 Degrees C/-22 Degrees F, waterproof/windproof, 150 denier trilobal Ripstop poly/PUR material is lightweight/flexible. It includes high-visibility.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets1
  • ColourBlack
  • MaterialPolyester, Polyurethane
  • CSA ClassClass 1
  • Insulated for Cold ConditionsYes
  • Hood StyleDetachable
  • Lining MaterialMicro Fleece
  • StandardsCSA Z96-15 Class 1, Level 2, ANSI/ISEA 107-2015 Type O, Class 1, WCB/Worksafe/DOT configuration
  • ANSI TypeO
  • Collar StyleLined
  • Front Stripe PatternDual Reflective Chest Straps
  • ResistsCold Weather, Windproof, Waterproof
  • Wind-ResistantYes
  • Garment Type Jacket
  • Size L
  • Number of Outside Pockets 2
  • Gender Men's
  • High-Visibility Yes
  • ANSI Class 1
  • Includes Hood Yes
  • Includes Lining Yes
  • Features 125 gsm ThermoMAXX Insulation Good up to -30 Degrees C/-22 Degrees F, Waterproof and Windproof, 150 Denier Trilobal Rip Stop Polyester/PU Material Light Weight and Flexible Even in Cold Conditions
  • Cuff Style Adjustable
  • Coating Material Polyurethane
  • Fabric Weight 125 g/sq m
  • Includes Detachable insulated hood, Micro-fleece lined collar, Dual reflective chest straps, Adjustable wrist cuffs with Hook and Loop fasteners, 2 front patch pockets, One zipped chest pocket under front placket
  • Series Open Road
  • Wrist Closure Adjustable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list