!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S OPEN ROAD RAIN JACKET, BLACK, L, POLY/PUR, 6.7 OZ, HI-VIS, RESISTS: COLD/WIND/WATER

MEN'S OPEN ROAD RAIN JACKET, BLACK, L, POLY/PUR, 6.7 OZ, HI-VIS, RESISTS: COLD/WIND/WATER

OPEN ROAD

MEN'S OPEN ROAD RAIN JACKET, BLACK, L, POLY/PUR, 6.7 OZ, HI-VIS, RESISTS: COLD/WIND/WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S OPEN ROAD RAIN JACKET, BLACK, L, POLY/PUR, 6.7 OZ, HI-VIS, RESISTS: COLD/WIND/WATER

MEN'S OPEN ROAD RAIN JACKET, BLACK, L, POLY/PUR, 6.7 OZ, HI-VIS, RESISTS: COLD/WIND/WATER

OPEN ROAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.15 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6323JBL
  • Mfr. Model # 6323JB-L
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This men's Open Road rain jacket is black and is size large. It is made out of polyester/polyurethane with a fabric weight of 6.seven ounces. It features 150 denier trilobal rip-stop polyester/polyurethane material lightweight and flexible even in cold conditions, double sewn, taped and heat-sealed seams, waterproof. It includes high-visibility.

Technical Specs

  • ItemRain Jacket
  • SizeL
  • ColourBlack
  • MaterialPolyester, Polyurethane
  • ANSI Class1
  • Includes HoodYes
  • Includes LiningYes
  • Features150 Denier Trilobal rip-stop polyester/PU material light weight and flexible even in cold conditions, Double sewn, taped and heat-sealed seams, Waterproof and windproof, Generous sizing for working comfort and ventilation
  • Cuff StyleAdjustable
  • ANSI TypeO
  • Fabric Weight6.7 oz
  • ResistsCold Weather, Windproof, Waterproof
  • SeriesOpen Road
  • Wrist ClosureAdjustable
  • Style Jacket
  • Number of Outside Pockets 2
  • Gender Men's
  • High-Visibility Yes
  • Insulated for Cold Conditions Yes
  • Hood Style Detachable
  • Lining Material Mesh
  • Standards CSA Z96-15 Class 1, Level 2, ANSI/ISEA 107-2015 Type O, Class 1, WCB/Worksafe/DOT configuration
  • Thickness 0.51 mm
  • Coating Material Polyurethane
  • Front Stripe Pattern Dual Reflective Chest Straps
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Wind-Resistant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list