!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S 70129 RAIN JACKET, GREEN, 5XL, POLYESTER, RESISTS: OIL, 0.35 MM THICKS

MEN'S 70129 RAIN JACKET, GREEN, 5XL, POLYESTER, RESISTS: OIL, 0.35 MM THICKS

HELLY HANSEN

MEN'S 70129 RAIN JACKET, GREEN, 5XL, POLYESTER, RESISTS: OIL, 0.35 MM THICKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S 70129 RAIN JACKET, GREEN, 5XL, POLYESTER, RESISTS: OIL, 0.35 MM THICKS

MEN'S 70129 RAIN JACKET, GREEN, 5XL, POLYESTER, RESISTS: OIL, 0.35 MM THICKS

HELLY HANSEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21XY23
  • Mfr. Model # 70129_480-5XL
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Product Details

This men's 70129 green rain jacket is size XXXXX-large and is made out of polyester. It meets the standards for EN 343-2003. It features a hood with draw cord adjustments and a storm flap.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets0
  • ColourGreen
  • GenderMen's
  • High-VisibilityNo
  • Back Stripe PatternNone
  • Hood StyleAttached
  • Length TypeHip
  • Includes LiningYes
  • Lining MaterialPVC Coated Knitted Polyester
  • StandardsEN 343-2003
  • Thickness0.35 mm
  • Coating MaterialPVC
  • ResistsOil
  • Series70129
  • Garment Type Rain Jacket
  • Size 5XL
  • Number of Outside Pockets 2
  • Front Closure Type Snap
  • Material Polyester
  • Insulated for Cold Conditions No
  • Includes Hood Yes
  • Length 35 in
  • Includes Removable Liner No
  • Maximum Chest Size 58 in
  • Features Hood with Draw Cord Adjustment, Storm Flap
  • Cuff Style Adjustable
  • ANSI Type Unrated
  • Fabric Weight 14 oz
  • Seam Style Welded
  • Wind-Resistant Yes
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list