!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAIN JACKET, 4XL, ORANGE, SNAP, 5 POCKETS, ATTACHED HOOD, THIGH LENGTH

RAIN JACKET, 4XL, ORANGE, SNAP, 5 POCKETS, ATTACHED HOOD, THIGH LENGTH

TOUGH DUCK

RAIN JACKET, 4XL, ORANGE, SNAP, 5 POCKETS, ATTACHED HOOD, THIGH LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN JACKET, 4XL, ORANGE, SNAP, 5 POCKETS, ATTACHED HOOD, THIGH LENGTH

RAIN JACKET, 4XL, ORANGE, SNAP, 5 POCKETS, ATTACHED HOOD, THIGH LENGTH

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.29 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS37231-4XL-FLOR
  • Mfr. Model # S37231-4XL-FLOR
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.694 lbs

Product Details

This unisex rain jacket is orange and is size XXXX-large. It is made out of 300D Ripstop polyester/polyurethane with a fabric weight of 5.6 ounces. It includes mesh lining, detachable hood, fluorescent jacket and features cold weather, wind resistant. It meets the standards for ANSI 107-2015 Type R, Class 3 and is high-visibility.

Technical Specs

  • ItemRain Jacket
  • Size4XL
  • Number of Outside Pockets3
  • Front Closure TypeSnap
  • Material300D Ripstop Polyester, Polyurethane
  • ANSI Class3
  • Hood StyleAttached
  • Includes LiningYes
  • Lining MaterialPolyester
  • StandardsANSI 107-2015 Type R, Class 3
  • Thickness1.0 mm
  • Fabric Weight5.6 oz
  • Minimum Chest Size58 in
  • Seam StyleDouble Stitched, Heat Sealed, Taped
  • Style Jacket
  • Number of Inside Pockets 2
  • Colour Orange
  • Gender Unisex
  • High-Visibility Yes
  • Includes Hood Yes
  • Length 33 in
  • Maximum Chest Size 60 in
  • Features Cold Weather, Wind Resistant
  • Cuff Style Adjustable
  • ANSI Type R
  • Includes Mesh Lining, Detachable Hood, Fluorescent Jacket
  • Resists Water
  • Wind-Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list