!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S FR RAIN JACKET, REFLECTIVE, SZ 3XL/CHEST 55 IN/33 IN L, ORANGE, PVC/POLYESTER

MEN'S FR RAIN JACKET, REFLECTIVE, SZ 3XL/CHEST 55 IN/33 IN L, ORANGE, PVC/POLYESTER

VIKING

MEN'S FR RAIN JACKET, REFLECTIVE, SZ 3XL/CHEST 55 IN/33 IN L, ORANGE, PVC/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S FR RAIN JACKET, REFLECTIVE, SZ 3XL/CHEST 55 IN/33 IN L, ORANGE, PVC/POLYESTER

MEN'S FR RAIN JACKET, REFLECTIVE, SZ 3XL/CHEST 55 IN/33 IN L, ORANGE, PVC/POLYESTER

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.22 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6210J-XXXL
  • Mfr. Model # 6210J-XXXL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.86 lbs

Product Details

This men's flame-resistant rain jacket is made of tough, 0.45-millimetre thick PVC with a polyester lining, and features a durable, double-welded seam for resistance to water, cold, oil, mildew, and chemicals. It is orange and designed with two-inch reflective safety stripes, a vented back, and a corduroy collar. This size XXX-large jacket fits a 55-inch chest and is 33 inches in length.

Technical Specs

  • ItemRain Jacket
  • Size3XL
  • Number of Outside Pockets0
  • Front Closure TypeSnap
  • MaterialPolyester, PVC
  • FeaturesTough 0.45mm PVC/Polyester/PVC material superior resistance to delamination, Excellent chemical protection against acids, animal fats, and motor oils, Good protection against foul weather wind, and cold protection, 100% Waterproof and windproof, Generously sized for working comfort, Double welded and stitched seams for durability
  • Coating MaterialPVC
  • Fabric Weight0.45mm
  • IncludesPrism Reflective Safety Strips
  • Seam StyleDouble Welded, Stitched
  • Wind-ResistantYes
  • Garment Type Jacket
  • Number of Inside Pockets 0
  • Colour Orange
  • Gender Men's
  • Includes Hood No
  • Thickness 0.45 mm
  • Collar Style Corduroy
  • Front Stripe Pattern Prism
  • Resists Acids, Animal Fats, Motor oils
  • Series Journeyman
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list