!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JACKET, WATERPROOF, INSULATED, CHEST SIZE 55 IN, BLACK, SZ 3X-LARGE, POLYESTER/PUR/MESH

JACKET, WATERPROOF, INSULATED, CHEST SIZE 55 IN, BLACK, SZ 3X-LARGE, POLYESTER/PUR/MESH

VIKING

JACKET, WATERPROOF, INSULATED, CHEST SIZE 55 IN, BLACK, SZ 3X-LARGE, POLYESTER/PUR/MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JACKET, WATERPROOF, INSULATED, CHEST SIZE 55 IN, BLACK, SZ 3X-LARGE, POLYESTER/PUR/MESH

JACKET, WATERPROOF, INSULATED, CHEST SIZE 55 IN, BLACK, SZ 3X-LARGE, POLYESTER/PUR/MESH

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6326JBXXXL
  • Mfr. Model # 6326JB-XXXL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This men's black size XXX-large waterproof jacket is made of polyester, insulated with polyurethane, and lined with mesh. It has a zipper for closure and a chest fitting of 55 inches.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets1
  • ColourBlack
  • MaterialPolyester, Polyurethane
  • CSA ClassClass 1
  • Insulated for Cold ConditionsYes
  • Hood StyleDetachable
  • Maximum Chest Size54 in
  • Features125 gsm ThermoMAXX Insulation Good up to -30 Degrees C/-22 Degrees F, Waterproof and Windproof, 150 Denier Trilobal Rip Stop Polyester/PU Material Light Weight and Flexible Even in Cold Conditions
  • Cuff StyleAdjustable
  • Coating MaterialPolyurethane
  • Fabric Weight125 g/sq m
  • IncludesDetachable insulated hood, Micro-fleece lined collar, Dual reflective chest straps, Adjustable wrist cuffs with Hook and Loop fasteners, 2 front patch pockets, One zipped chest pocket under front placket
  • ResistsCold Weather, Windproof, Waterproof
  • Sleeve Length38 1/2 in
  • Wrist ClosureAdjustable
  • Garment Type Jacket
  • Size 3XL
  • Number of Outside Pockets 2
  • Gender Men's
  • High-Visibility Yes
  • ANSI Class 1
  • Includes Hood Yes
  • Includes Lining Yes
  • Lining Material Micro Fleece
  • Standards CSA Z96-15 Class 1, Level 2, ANSI/ISEA 107-2015 Type O, Class 1, WCB/Worksafe/DOT configuration
  • ANSI Type O
  • Collar Style Lined
  • Front Stripe Pattern Dual Reflective Chest Straps
  • Minimum Chest Size 52 in
  • Series Open Road
  • Wind-Resistant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list