UNISEX J41108 RAIN JACKET, GREEN, 2XL, POLYESTER/PVC, 17 MM THICK, HEAT SEALED SEAMS
UNISEX J41108 RAIN JACKET, GREEN, 2XL, POLYESTER/PVC, 17 MM THICK, HEAT SEALED SEAMS
TINGLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This unisex J41108 green rain jacket is size XX-large and is made out of polyester and PVC. It meets the standards for ASTM D6413. It features full cut shoulder with 90 Degrees sleeve to body angle for maximum freedom of movement, heavy exterior coating for excellent permeation performance, hidden h.
Technical Specs
Item Flame Resistant Rain Jacket
Closure Type Snap
Colour Green
Fabric Weight 13 oz/sq yd
Hood Style Detachable
Includes Lining Yes
Length 32 in
Material Polyester, PVC
Maximum Chest Size 62 in
Number of Inside Pockets 0
Seam Style Heat Sealed
Standards ASTM D6413
Garment Type Rain Jacket
Arc Flash PPE Category 0
Collar Style No Collar
Cuff Style Elastic Knit
Gender Unisex
Includes Hood Yes
Insulated for Cold Conditions No
Lining Material Polyester
Material Coating PVC
Minimum Chest Size 62 in
Number of Outside Pockets 0
Size 2XL
Thickness 17 mm
Back Stripe Pattern None
Country of Origin China
(subject to change)