!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S SAFETYFLEX RAIN JACKET, GRN, 2XL, POLYESTER/PVC, RESISTS: ACID/CHEMICALS/MILDEW

MEN'S SAFETYFLEX RAIN JACKET, GRN, 2XL, POLYESTER/PVC, RESISTS: ACID/CHEMICALS/MILDEW

TINGLEY

MEN'S SAFETYFLEX RAIN JACKET, GRN, 2XL, POLYESTER/PVC, RESISTS: ACID/CHEMICALS/MILDEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S SAFETYFLEX RAIN JACKET, GRN, 2XL, POLYESTER/PVC, RESISTS: ACID/CHEMICALS/MILDEW

MEN'S SAFETYFLEX RAIN JACKET, GRN, 2XL, POLYESTER/PVC, RESISTS: ACID/CHEMICALS/MILDEW

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGJ41108-2XL
  • Mfr. Model # J41108-2X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

This men's safety flex green rain jacket is size XX-large and is made out of polyester and PVC. It meets the standards for ASTM D6413. It includes tapered raglan sleeve, storm fly front, hidden snap closure, inner storm flap, attached hood with drawcord and features tapered raglan sleeve construction with a 90 Degrees sleeve-to-body angle, storm fly front with hidden snap closure, inner storm flap, and an extended throat.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets0
  • ColourGreen
  • GenderMen's
  • High-VisibilityNo
  • Back Stripe PatternNone
  • Hood StyleAttached
  • Length TypeHip
  • Includes LiningYes
  • Lining MaterialPolyester
  • StandardsASTM D6413
  • Thickness0.4 mm
  • Collar StyleExtended Throat Guard
  • IncludesTapered raglan sleeve, Storm fly front, Hidden snap closure, Inner storm flap, Attached hood with drawcord
  • ResistsAcids, Caustics, Chemicals, Mildew
  • SeriesSafetyflex
  • Wind-ResistantYes
  • Garment Type Jacket
  • Size 2XL
  • Number of Outside Pockets 0
  • Front Closure Type Snap
  • Material Polyester, PVC
  • Insulated for Cold Conditions No
  • Includes Hood Yes
  • Length 32 in
  • Includes Removable Liner No
  • Maximum Chest Size 62 in
  • Features Tapered Raglan Sleeve Construction with A 90 Degree Sleeve-To-Body Angle, Storm Fly Front with Hidden Snap Closure, Inner Storm Flap, Extended Throat Guard with 'Hook and Loop' Closure Tabs
  • Cuff Style Open
  • Coating Material PVC
  • Fabric Weight 13 oz/sq yd
  • Minimum Chest Size 58 in
  • Seam Style Heat Sealed
  • Sleeve Length 35 1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list