!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABBOTSFORD ORANGE WATERPROOF JACKET, M, SNAPS, PU COATED NYLON, HOODED, MICROWELD SEAMS

ABBOTSFORD ORANGE WATERPROOF JACKET, M, SNAPS, PU COATED NYLON, HOODED, MICROWELD SEAMS

HELLY HANSEN

ABBOTSFORD ORANGE WATERPROOF JACKET, M, SNAPS, PU COATED NYLON, HOODED, MICROWELD SEAMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABBOTSFORD ORANGE WATERPROOF JACKET, M, SNAPS, PU COATED NYLON, HOODED, MICROWELD SEAMS

ABBOTSFORD ORANGE WATERPROOF JACKET, M, SNAPS, PU COATED NYLON, HOODED, MICROWELD SEAMS

HELLY HANSEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $178.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HLH70193-260M
  • Mfr. Model # 70193-260M
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Product Details

This Abbotsford series waterproof jacket is size medium and is orange. It is made out of polyurethane-coated nylon and is high-visibility for added safety. It features polyurethane-coated nylon knit, outer storm flap with concealed marlex snap closure, inside storm flap, attached three-panel hood with draw cord and cord lock. It also has snap closure, microweld seams, and 170 GSM fabric.

Technical Specs

  • ItemRain Jacket
  • SizeM
  • Number of Outside Pockets0
  • Front Closure TypeSnap
  • High-VisibilityYes
  • Hood StyleAttached
  • FeaturesPU Coated Nylon Knit, Outer Storm Flap with Concealed Marlex Snap Closure, Inside Storm Flap, Attached 3 Panel Hood with Draw Cord and Cord Lock, Micro Welded Seams
  • Coating MaterialPolyurethane
  • ResistsWater
  • SeriesAbbotsford
  • Garment Type Jacket
  • Number of Inside Pockets 0
  • Colour Orange
  • Material Nylon, Polyurethane
  • Includes Hood Yes
  • Maximum Chest Size 39 1/2 in
  • Standards EN 343
  • Fabric Weight 170 g/sq m
  • Seam Style Welded
  • Sleeve Length 34 1/4 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list