!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX JACKET, OIL/SALT-RESIST, SIZE 3XL/CHEST 66 IN/32 IN L, GREEN, NYLON/PU

UNISEX JACKET, OIL/SALT-RESIST, SIZE 3XL/CHEST 66 IN/32 IN L, GREEN, NYLON/PU

TINGLEY

UNISEX JACKET, OIL/SALT-RESIST, SIZE 3XL/CHEST 66 IN/32 IN L, GREEN, NYLON/PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX JACKET, OIL/SALT-RESIST, SIZE 3XL/CHEST 66 IN/32 IN L, GREEN, NYLON/PU

UNISEX JACKET, OIL/SALT-RESIST, SIZE 3XL/CHEST 66 IN/32 IN L, GREEN, NYLON/PU

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGJ22201-3XL
  • Mfr. Model # J22201-3X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 941
  • Shipping Weight 1.25 lbs

Product Details

This green, unisex jacket is made of 0.25-millimetre thick nylon with a polyurethane lining, sealed seams, and 5.5-ounce fabric weight, and is resistant to oils and salts. It has a front snap closure and is size XXX-large with a 66-inch chest, and measures 32 inches in length.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets0
  • ColourBlue
  • GenderUnisex
  • Includes HoodYes
  • Length32 in
  • FeaturesHeavy protection, Lightweight comfort, Extremely comfortable, Flexible, Durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals, Ideal for the toughest work conditions
  • Thickness0.25 mm
  • Fabric Weight5.5 oz/sq yd
  • ResistsAbrasion, Oil, Rain, Mildew
  • SeriesIron Eagle
  • Garment Type Jacket
  • Size 3XL
  • Number of Outside Pockets 0
  • Front Closure Type Snap
  • Material Nylon, Polyurethane
  • Hood Style Detachable
  • Maximum Chest Size 66 in
  • Cuff Style Open
  • Coating Material Polyurethane
  • Includes 90 degree Sleeve-tobody angle and tapered sleeve cuffs
  • Seam Style Lap Sealed
  • Sleeve Length 36 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list