!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX RAIN JACKET WITH HOOD, 3XL, GOLD, STORM FLAP, HIP LENGTH , NYLON

UNISEX RAIN JACKET WITH HOOD, 3XL, GOLD, STORM FLAP, HIP LENGTH , NYLON

TINGLEY

UNISEX RAIN JACKET WITH HOOD, 3XL, GOLD, STORM FLAP, HIP LENGTH , NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX RAIN JACKET WITH HOOD, 3XL, GOLD, STORM FLAP, HIP LENGTH , NYLON

UNISEX RAIN JACKET WITH HOOD, 3XL, GOLD, STORM FLAP, HIP LENGTH , NYLON

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGJ22107-3XL
  • Mfr. Model # J22107-3X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 941
  • Shipping Weight 1.25 lbs

Product Details

This unisex J22107 Gold rain jacket is size XX-large and is made out of nylon and polyurethane. It meets the standards for ASTM E96. It includes full cut shoulder with 90 Degrees sleeve and features 2 mil thick exterior coating, and storm fly front seals.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets0
  • ColourGold
  • GenderUnisex
  • High-VisibilityNo
  • Back Stripe PatternNone
  • Hood StyleAttached
  • Length TypeHip
  • Includes LiningYes
  • Lining MaterialNylon
  • StandardsASTM E96
  • Thickness10 mm
  • Coating MaterialPolyurethane
  • Front Stripe PatternNone
  • Minimum Chest Size52 in
  • Seam StyleHeat Sealed
  • Sleeve Length35 1/2 in
  • Garment Type Rain Jacket
  • Size 2XL
  • Number of Outside Pockets 0
  • Front Closure Type Snap
  • Material Nylon, Polyurethane
  • Insulated for Cold Conditions No
  • Includes Hood Yes
  • Length 32 in
  • Includes Removable Liner No
  • Maximum Chest Size 54 in
  • Features 2 mil Exterior Coating, Storm Fly Front Seals
  • Cuff Style Open
  • ANSI Type Unrated
  • Fabric Weight 5.5 oz/sq yd
  • Includes Full Cut Shoulder with 90 Degrees Sleeve
  • Resists Alkalis, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
  • Series J22107
  • Wind-Resistant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list