!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PARKA, ORANGE, L, COTTON/NYLON, 9 OZ/SQ YD FABRIC, 5 POCKETS, HI-VIS

PARKA, ORANGE, L, COTTON/NYLON, 9 OZ/SQ YD FABRIC, 5 POCKETS, HI-VIS

VIKING

PARKA, ORANGE, L, COTTON/NYLON, 9 OZ/SQ YD FABRIC, 5 POCKETS, HI-VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARKA, ORANGE, L, COTTON/NYLON, 9 OZ/SQ YD FABRIC, 5 POCKETS, HI-VIS

PARKA, ORANGE, L, COTTON/NYLON, 9 OZ/SQ YD FABRIC, 5 POCKETS, HI-VIS

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $431.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM55679OR-L
  • Mfr. Model # 55679-5400-LR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This parka is orange and is size large. It is made out of cotton/nylon with a fabric weight of nine ounces/sq yd and has five pockets. It meets the standards for PPE Category 3, CAN/CGSB 155.20-2000, CSA Z462-18, ASTM F1506, NFPA 70-2015, OSHA 1910.269, CSA Z96-15 Class 1 Level FR, CSA Z96-15 Class 2 Level FR and is high-visibility.

Technical Specs

  • ItemFlame Resistant Rain Jacket
  • Arc Flash PPE Category3
  • Collar StyleTunnel
  • Cuff StyleOpen
  • High-VisibilityYes
  • Includes LiningYes
  • Lining MaterialModacrylic
  • Number of Inside Pockets1
  • SizeL
  • Total Number of Pockets5
  • Garment TypeParka
  • CSA Class Class 1, Class 2
  • Closure Type Zipper
  • Colour Orange
  • Fabric Weight 9 oz/sq yd
  • Includes Hood No
  • Insulated for Cold Conditions Yes
  • Material Cotton, Nylon
  • Number of Outside Pockets 4
  • Standards PPE Category 3, CAN/CGSB 155.20-2000, CSA Z462-18, ASTM F1506, NFPA 70-2015, OSHA 1910.269, CSA Z96-15 Class 1 Level FR, CSA Z96-15 Class 2 Level FR
  • Waist Style Elastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list