!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAIN HOOD, DETACHABLE/LIGHTWEIGHT, SIZE L, BLUE, 10 MIL PUR/NYLON

RAIN HOOD, DETACHABLE/LIGHTWEIGHT, SIZE L, BLUE, 10 MIL PUR/NYLON

TINGLEY

RAIN HOOD, DETACHABLE/LIGHTWEIGHT, SIZE L, BLUE, 10 MIL PUR/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN HOOD, DETACHABLE/LIGHTWEIGHT, SIZE L, BLUE, 10 MIL PUR/NYLON

RAIN HOOD, DETACHABLE/LIGHTWEIGHT, SIZE L, BLUE, 10 MIL PUR/NYLON

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGH22141LG
  • Mfr. Model # H22141-LG
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Keep dry with this detachable Tingley Iron Eagle rain hood. It is size large, blue, and lightweight with an elastic band closure and nickel-brass snap sockets for attachment to an Iron Eagle jacket. Its exterior-coated 10 mil polyurethane on nylon is abrasion-, mildew-, and oil-resistant, and all seams are 100% waterproof.

Technical Specs

  • ItemRain Hood
  • MaterialNylon, Polyurethane
  • StyleHood
  • Seam StyleLap Constructed
  • Garment TypeHood
  • Compatible with SeriesIron Eagle
  • Coating MaterialPolyurethane
  • Front Closure TypeElastic Band
  • ResistsAbrasion, Oil, Rain, Mildew
  • Wind-ResistantYes
  • Hood Attachment Style Snaps
  • Colour Blue
  • Size L
  • Thickness 10 mm
  • Compatible with Brand Tingley
  • Breathable Fabric Yes
  • Fabric Weight 5.5 oz/sq yd
  • Hood Features Hood contains an elastic band and standard nickel brass snap sockets for attachment to the Iron Eagle jacket, All seams are lap constructed, RF/heat sealed, and 100% waterproof
  • Standards ISO 9001
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories