!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX 1-PIECE COVERALL RAINSUIT WITH HOOD, YELLOW, 4XL, ZIPPER

UNISEX 1-PIECE COVERALL RAINSUIT WITH HOOD, YELLOW, 4XL, ZIPPER

CONDOR

UNISEX 1-PIECE COVERALL RAINSUIT WITH HOOD, YELLOW, 4XL, ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX 1-PIECE COVERALL RAINSUIT WITH HOOD, YELLOW, 4XL, ZIPPER

UNISEX 1-PIECE COVERALL RAINSUIT WITH HOOD, YELLOW, 4XL, ZIPPER

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR4PCF6
  • Mfr. Model # 4PCF6
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

This unisex one-piece coverall rainsuit with hood is size XXXX-large and is yellow. It is made out of PVC. It also has 0.25 mm thickness, and heat-welded seams.

Technical Specs

  • ItemRain Coveralls
  • GenderUnisex
  • ColourYellow
  • Maximum Waist Size54 in
  • Hood StyleAttached
  • Number of Inside Pockets0
  • Thickness0.25 mm
  • Entry Closure TypeZipper
  • Cuff StyleElastic
  • Minimum Chest Size58 in
  • Seam StyleHeat Welded
  • Material PVC
  • Size 4XL
  • Inseam 32 1/2 in
  • High-Visibility No
  • Number of Outside Pockets 0
  • Ankle Type Cuff
  • Includes Hood Yes
  • Ankle Closure Snap
  • Maximum Chest Size 60 in
  • Minimum Waist Size 52 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list