RAIN BIB OVERALLS, SBR, XL, YELLOW, 29½ X 45, 18 MIL, SNAPS
RAIN BIB OVERALLS, SBR, XL, YELLOW, 29½ X 45, 18 MIL, SNAPS
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This men's rain bib overall is size X-large regular and is yellow. It is made out of sir with a 100% polyester lining. It features chemical resistance, wind resistance, and meets the standards for ASTM D 6413. It also has snap fly, 18 mil thickness, cemented and vulcanized seams, and 16 ounce/sq yd fabric weight.
Technical Specs
Item Rain Bib Overall
Material SBR
Size XL
Colour Yellow
Maximum Waist Size 45 in
ANSI Type Unrated
Number of Outside Pockets 0
Lining Material 100% Polyester
Fabric Weight 16 oz/sq yd
Fly Closure Type Snap
Insulated for Cold Conditions No
Leg Fit Straight
Features Chemical Resistant, Wind Resistant
Seam Style Cemented, Vulcanized
Style Rain Bib Overall
Gender Men's
Size-Body Type Regular
Inseam 29 1/2 in
High-Visibility No
Number of Inside Pockets 0
Includes Lining Yes
Ankle Type Cuff
Thickness 18 mm
Standards ASTM D 6413
Reflective Stripe Border Type None
Will Fit Over Boots Yes
Resists Chemicals, Oils
Country of Origin Colombia
(subject to change)
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$121.58
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$121.58
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$104.79
/ EACH
TALON TRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.36
/ PAIR
TALON TRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.36
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.42
/ EACH