FIRE-RESISTANT RAIN BIB OVERALLS, NYLON, XL, YELLOW, 31 X 46, SNAPS
FIRE-RESISTANT RAIN BIB OVERALLS, NYLON, XL, YELLOW, 31 X 46, SNAPS
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This men's rain bib overall is size X-large and is yellow. It is made out of polyurethane. It features water resistance, and meets the standards for ASTM D 6413. It also has 0.18mm thickness, double stitched, taped seams, a snaps waist closure, and three-ounce fabric weight.
Technical Specs
Item Rain Bib Overall
Material Polyurethane
Size XL
Inseam 31 in
High-Visibility No
Number of Outside Pockets 0
Ankle Type Open
Thickness 0.18 mm
Insulated for Cold Conditions No
Will Fit Over Boots No
Coating Material Polyurethane
Minimum Waist Size 44 in
Seam Style Double Stitched, Taped
Style Bib Overalls
Gender Men's
Colour Yellow
Maximum Waist Size 46 in
Number of Inside Pockets 0
Includes Lining No
Fabric Weight 3 oz
Standards ASTM D 6413
Waist Closure Snap
Includes Fly Front, Raglan Shoulder, Elastic Suspenders
Includes Belt Loops No
Resists Water
Country of Origin China
(subject to change)
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.39
/ EACH
TALON TRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.36
/ PAIR