!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S MINER 49ER RAIN BIB PANTS, YLW, XL, NEOPRENE/NYLON, HI-VIS, RESISTS: ACID/CHEMICALS/OIL

MEN'S MINER 49ER RAIN BIB PANTS, YLW, XL, NEOPRENE/NYLON, HI-VIS, RESISTS: ACID/CHEMICALS/OIL

VIKING

MEN'S MINER 49ER RAIN BIB PANTS, YLW, XL, NEOPRENE/NYLON, HI-VIS, RESISTS: ACID/CHEMICALS/OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S MINER 49ER RAIN BIB PANTS, YLW, XL, NEOPRENE/NYLON, HI-VIS, RESISTS: ACID/CHEMICALS/OIL

MEN'S MINER 49ER RAIN BIB PANTS, YLW, XL, NEOPRENE/NYLON, HI-VIS, RESISTS: ACID/CHEMICALS/OIL

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $245.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM5200P-XL
  • Mfr. Model # 5200P-XL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This men's Miner 49er yellow rain bib pant is size X-large and is made out of neoprene and nylon. It meets the standards for CSA Z96-15 Class 1, Level FR, CAN/CGSB-4.2 No.27.10, ASTM D6413, WCB Standard PPE2 high-visibility Garment Type 2 and has high-visibility attributes. It includes waist gusset and features heavy-duty neoprene with nylon, polyurethane backing, suitable for long wearing industrial applications and abrasive environments, resistant to acids and chemicals.

Technical Specs

  • ItemRain Bib Overall
  • MaterialNeoprene, Nylon
  • SizeXL
  • High-VisibilityYes
  • Number of Inside Pockets1
  • StandardsCSA Z96-15 Class 1, Level FR, CAN/CGSB-4.2 No.27.10, ASTM D6413, WCB Standard PPE2 High-Visibility Garment Type 2
  • IncludesWaist Gusset
  • FeaturesHeavy Duty Neoprene with Nylon, PU Backing, Suitable for Long Wearing Industrial Applications and Abrasive Environments, Resistant to Acids, Chemicals, Oils, and Solvents, 30% Concentration Sodium Cyanide Resistant Greater Than480 Minutes, Heat and Flame Incidental Contact Protection, Excellent Puncture, Tear and Abrasion Resistance, Generous Sizing for Working Ease, Seams are Heat Sealed and Taped, 100% Waterproof and Windproof, 2 in Reflective Tape Strategically Placed Front and Back
  • ResistsAcids, Chemicals, Oils, Solvents
  • SeriesMiner 49er
  • Style Double bib
  • Gender Men's
  • Colour Yellow
  • CSA Class Class 1
  • Ankle Type Open
  • Waist Closure Elastic
  • Coating Material Polyurethane
  • Includes Suspenders Yes
  • Seam Style Taped
  • Garment Type Overall

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list