!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BRISTOL BAY RAIN BIB PANTS, PVC/COTTON, S, GREEN, 31 X 30, 0.75 MM THICK

BRISTOL BAY RAIN BIB PANTS, PVC/COTTON, S, GREEN, 31 X 30, 0.75 MM THICK

VIKING

BRISTOL BAY RAIN BIB PANTS, PVC/COTTON, S, GREEN, 31 X 30, 0.75 MM THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRISTOL BAY RAIN BIB PANTS, PVC/COTTON, S, GREEN, 31 X 30, 0.75 MM THICK

BRISTOL BAY RAIN BIB PANTS, PVC/COTTON, S, GREEN, 31 X 30, 0.75 MM THICK

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.92 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM7110P-S
  • Mfr. Model # 7110P-S
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

This men's 7110P series rain bib overall is size small and is dark green. It is made out of PVC with a cotton lining. It features heavy-duty chrome plated brass snaps. It also has pull on fly, 0.75mm thickness, triple welded seams, and 250 g fabric weight.

Technical Specs

  • ItemRain Bib Overall
  • MaterialPVC
  • SizeS
  • Inseam31 in
  • High-VisibilityNo
  • Number of Inside Pockets0
  • Includes LiningYes
  • Ankle TypeCuff
  • Thickness0.75 mm
  • FeaturesHeavy-Duty Chrome Plated Brass Snaps
  • Maximum Chest Size36 in
  • Pass Through PocketsNo
  • Seam StyleTriple Welded
  • Style Bib Pant
  • Gender Men's
  • Colour Green
  • Maximum Waist Size 30 in
  • ANSI Type Unrated
  • Number of Outside Pockets 0
  • Lining Material Cotton
  • Fabric Weight 250 g/sq m
  • Includes Heavy Duty Elastic Suspenders, Second 0.35mm Layer of PVC
  • Includes Suspenders Yes
  • Minimum Chest Size 34 in
  • Resists Water, Chemicals, Cold Resistant, Mildew, Oil
  • Series 7110P
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list