!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOURNEYMAN RAIN BIB PANTS, 100% NYLON, S, GREEN, 31 X 30, ZIPPER

JOURNEYMAN RAIN BIB PANTS, 100% NYLON, S, GREEN, 31 X 30, ZIPPER

VIKING

JOURNEYMAN RAIN BIB PANTS, 100% NYLON, S, GREEN, 31 X 30, ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOURNEYMAN RAIN BIB PANTS, 100% NYLON, S, GREEN, 31 X 30, ZIPPER

JOURNEYMAN RAIN BIB PANTS, 100% NYLON, S, GREEN, 31 X 30, ZIPPER

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM3305P-SML
  • Mfr. Model # 3305P-S
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.87 lbs

Product Details

Journeyman 420HD, 420 denier ripstop nylon pants, size small, colour green.

Technical Specs

  • ItemRain Bib Overall
  • Material420D Soft Flex Nylon
  • SizeS
  • Inseam31 in
  • High-VisibilityNo
  • Number of Inside Pockets0
  • Includes LiningYes
  • Ankle TypeCuff
  • StandardsASTM D 6413
  • Will Fit Over BootsYes
  • FeaturesDetachable Bib/Waist
  • Maximum Chest Size36 in
  • Pass Through PocketsNo
  • Seam StyleStitched, Taped
  • Style Bib Pant
  • Gender Men's
  • Colour Green
  • Maximum Waist Size 30 in
  • ANSI Type Unrated
  • Number of Outside Pockets 0
  • Lining Material PVC
  • Fly Closure Type Zipper
  • Waist Closure Elastic
  • Includes Elastic Suspender, Fully Lined, Boot Zips
  • Includes Suspenders Yes
  • Minimum Chest Size 34 in
  • Resists Water, Wind
  • Series 3305P
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list