!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAIN BIB PANTS, MEN'S, WATERPROOF/OIL-RESIST, SZ M, ORNG/YLW, FABRIC 0.45 MM THICK, POLY/PVC

RAIN BIB PANTS, MEN'S, WATERPROOF/OIL-RESIST, SZ M, ORNG/YLW, FABRIC 0.45 MM THICK, POLY/PVC

VIKING

RAIN BIB PANTS, MEN'S, WATERPROOF/OIL-RESIST, SZ M, ORNG/YLW, FABRIC 0.45 MM THICK, POLY/PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN BIB PANTS, MEN'S, WATERPROOF/OIL-RESIST, SZ M, ORNG/YLW, FABRIC 0.45 MM THICK, POLY/PVC

RAIN BIB PANTS, MEN'S, WATERPROOF/OIL-RESIST, SZ M, ORNG/YLW, FABRIC 0.45 MM THICK, POLY/PVC

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6210P-MED
  • Mfr. Model # 6210P-M
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.885 lbs

Product Details

These men's journeyman rain bib pants are made of 0.45-millimetre thick polyester and PVC for waterproof and oil-resistant protection. They are size medium, orange, and feature yellow striping detail for visibility at work.

Technical Specs

  • ItemRain Bib Overall
  • MaterialPolyester, PVC
  • SizeM
  • High-VisibilityYes
  • Fabric Weight0.45mm
  • Reflective Stripe Border TypePrism Reflective Safety
  • Coating MaterialPVC
  • Includes SuspendersYes
  • Seam StyleDouble Welded, Stitched
  • Garment TypeOverall
  • Style Reversible
  • Gender Men's
  • Colour Orange
  • Number of Outside Pockets 1
  • Thickness 0.45 mm
  • Includes Large zip pocket, Pen holder
  • Features Tough 0.45mm PVC/Polyester/PVC material superior resistance to delamination, Excellent chemical protection against acids, animal fats, and motor oils, Good protection against foul weather wind, and cold protection, 100% Waterproof and windproof, Generously sized for working comfort, Double welded and stitched seams for durability
  • Resists Acids, Animal Fats, Motor oils
  • Series Journeyman
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list