!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINING BIB PANTS, MEN'S, CSA, CHEMICAL/WIND/RAIN RESIST, SZ M/WAIST 33 IN, YLW, NYLON/PU

MINING BIB PANTS, MEN'S, CSA, CHEMICAL/WIND/RAIN RESIST, SZ M/WAIST 33 IN, YLW, NYLON/PU

VIKING

MINING BIB PANTS, MEN'S, CSA, CHEMICAL/WIND/RAIN RESIST, SZ M/WAIST 33 IN, YLW, NYLON/PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINING BIB PANTS, MEN'S, CSA, CHEMICAL/WIND/RAIN RESIST, SZ M/WAIST 33 IN, YLW, NYLON/PU

MINING BIB PANTS, MEN'S, CSA, CHEMICAL/WIND/RAIN RESIST, SZ M/WAIST 33 IN, YLW, NYLON/PU

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $224.26 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM5200PM
  • Mfr. Model # 5200P-M
  • UNSPSC # 46190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Product Details

These men's yellow mining bib pants are made of breathable nylon and polyurethane for wind and 100% waterproof protection, heat and flame incidental contact protection, and resists acids, chemicals, oils, solvents, and sodium cyanide. They are size medium, fit a 33-inch waist, and have heat sealed and taped seams, one inside pocket, a straight ankle cuff, a pull-on closure, and two-inch reflective tape on the front and back. These pants meet CSA Z96-15 standards.

Technical Specs

  • ItemRain Bib Overall
  • MaterialNeoprene, Nylon
  • SizeM
  • Maximum Waist Size33 in
  • CSA ClassClass 1
  • Ankle TypeOpen
  • Waist ClosureElastic
  • Coating MaterialPolyurethane
  • Includes SuspendersYes
  • Seam StyleTaped
  • Garment TypeOverall
  • Style Double bib
  • Gender Men's
  • Colour Yellow
  • High-Visibility Yes
  • Number of Inside Pockets 1
  • Standards CSA Z96-15 Class 1, Level FR, CAN/CGSB-4.2 No.27.10, ASTM D6413, WCB Standard PPE2 High-Visibility Garment Type 2
  • Includes Waist Gusset
  • Features Heavy Duty Neoprene with Nylon, PU Backing, Suitable for Long Wearing Industrial Applications and Abrasive Environments, Resistant to Acids, Chemicals, Oils, and Solvents, 30% Concentration Sodium Cyanide Resistant Greater Than480 Minutes, Heat and Flame Incidental Contact Protection, Excellent Puncture, Tear and Abrasion Resistance, Generous Sizing for Working Ease, Seams are Heat Sealed and Taped, 100% Waterproof and Windproof, 2 in Reflective Tape Strategically Placed Front and Back
  • Resists Acids, Chemicals, Oils, Solvents
  • Series Miner 49er
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list