!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOURNEYMAN BIB PANT, GREEN, 3XL, POLY/PVC, 300D, HI-VIS, RESISTS: ABRASION/PUNCTURE

JOURNEYMAN BIB PANT, GREEN, 3XL, POLY/PVC, 300D, HI-VIS, RESISTS: ABRASION/PUNCTURE

VIKING

JOURNEYMAN BIB PANT, GREEN, 3XL, POLY/PVC, 300D, HI-VIS, RESISTS: ABRASION/PUNCTURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOURNEYMAN BIB PANT, GREEN, 3XL, POLY/PVC, 300D, HI-VIS, RESISTS: ABRASION/PUNCTURE

JOURNEYMAN BIB PANT, GREEN, 3XL, POLY/PVC, 300D, HI-VIS, RESISTS: ABRASION/PUNCTURE

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $134.28 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6400PG-XXXL
  • Mfr. Model # 6400PG-XXXL
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

This Journeyman bib pant is green and is size XXX-large. It is made out of polyester/PVC with a fabric weight of 300D. It includes detachable bib design, inner zippered storage pocket, 13-inch boot zipper, adjustable cuffs, heavy-duty adjustable elastic suspenders, elasticized waist and features 3-in-1 all season safety design, heavy-duty 300 denier polyester/PVC material. It includes high-visibility.

Technical Specs

  • ItemRain Bib Overall
  • MaterialPolyester, PVC
  • ColourGreen
  • CSA ClassClass 2, Class 3
  • Number of Inside Pockets1
  • Lining MaterialPolyfill
  • StandardsCSA Z96-15 Class 2, Level 2, becomes CSA Class 3 when worn as a suit, ANSI/ISEA 107-2015 Class E, WCB/Worksafe/DOT configurationon
  • Reflective Stripe Border TypeWCB/Worksafe/DOT Configuration
  • Will Fit Over BootsYes
  • Temperature Rating-15 Degrees C/5 Degrees F
  • Features3-in-1 all season safety design, Heavy-duty 300 denier polyester/PVC material gives good resistance to abrasion, puncture, rips, and snags, Double sewn, taped and heat sealed seams, 100% Waterproof, and windproof
  • ResistsAbrasion, Puncture, Rip, Snag
  • SeriesJourneyman
  • Style Bib Pants
  • Size 3XL
  • High-Visibility Yes
  • ANSI Class E
  • Includes Lining Yes
  • Fabric Weight 300D
  • Insulated for Cold Conditions Yes
  • Waist Closure Elastic
  • Includes Detachable bib design, Inner zippered storage pocket, 13 in Boot zipper, Adjustable cuffs, Heavy-duty adjustable elastic suspenders, Elasticized waist
  • Coating Material ThermoMAXX
  • Includes Suspenders Yes
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Garment Type Overall
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list