!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAIN BIB OVERALL,SZ 3XL,POLYESTER,GREEN

RAIN BIB OVERALL,SZ 3XL,POLYESTER,GREEN

VIKING

RAIN BIB OVERALL,SZ 3XL,POLYESTER,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN BIB OVERALL,SZ 3XL,POLYESTER,GREEN

RAIN BIB OVERALL,SZ 3XL,POLYESTER,GREEN

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $126.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6330PG-XXXL
  • Mfr. Model # 6330PG-XXXL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This Professional bib pant is green and is size XXX-large. It is made out of polyester/polyurethane with a fabric weight of 300D. It includes detachable bib design, inner zippered storage pocket, elastic suspenders, elasticized waist, boot cuffs and features heavy duty 300 denier trilobal ripstop polyester with polyurethane material and is double sewn. It meets the standards for CSA/ANSI/ISEA/WCB/Worksafe/DOT and is high-visibility.

Technical Specs

  • ItemRain Bib Overall
  • MaterialPolyester, Polyurethane
  • ColourGreen
  • CSA ClassClass 2, Class 3
  • Number of Inside Pockets1
  • StandardsCSA Z96-15 Class 2 Level 2, becomes Class 3 when worn as a suit, ANSI/ISEA 107-2015 Class E, not FR, WCB/Worksafe/DOT configuration
  • Waist ClosureElastic
  • IncludesDetachable bib design, Inner zippered storage pocket, Elastic suspenders, Elasticized waist, Boot cuffs
  • FeaturesHeavy Duty 300 denier Trilobal ripstop Polyester with PU material gives superior abrasion, puncture, rip and snag resistance, Double sewn, taped and heat sealed seams, Waterproof and windproof, Generous sizing for working comfort and ventilation
  • ResistsAbrasion, Puncture, Rip, Snag
  • SeriesProfessional
  • Style Bib Pants
  • Size 3XL
  • High-Visibility Yes
  • ANSI Class E
  • Fabric Weight 300D
  • Reflective Stripe Border Type WCB/Worksafe/DOT configuration
  • Will Fit Over Boots Yes
  • Coating Material Polyurethane
  • Includes Suspenders Yes
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Garment Type Overall
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list